PVC, 90 Elbow, 1 in NPT, 1 in NPT

  • Mfr # 408010

  • Zoro # G403046084


product price: $2.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
PVC
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
480 psi
Temp. Range
32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408010
Zoro #
G403046084
UPC #
025528723828
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Elbow
Item
90 Degrees Elbow
Pipe Fitting Material
PVC
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
480 psi
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Fitting Side A Type
NPT
Standards
ASTM D2466, NSF 14, NSF 61
Fitting Side B Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Color
White
Includes Seal
No
Includes Shield
No
Schedule
Schedule 40
Includes Plug
No
Fitting Side A Gender
Female
Application
Potable Water

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, Includes Seal Seal Not Included, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.