Zoro Homepage

PVC, 90 Elbow, 1 in Socket, 1 in Socket

  • Mfr # 413010BC

  • Zoro # G503046311


product price: $3.85
/ea

Key Features

Specific Fitting Shape
90 Degrees Side Outlet Elbow
Application
Potable Water
For Pipe Schedule
40
Fitting Side C Type
Socket
Fitting Side A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413010BC
Zoro #
G503046311
UPC #
025528700171
Country of Origin
United States

Dimensions

Overall Length
2 7/16 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 9/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 9/16 in
Fitting Side A Outside Diameter
1 9/16 in

Description

Slip Side Outlet Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.