Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, 90 Elbow, 2 in, 2 in

  • Mfr # 406020SW

  • Zoro # G703658741


product price: $5.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Sweep Elbow
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Outside Diameter
2 11/16 in
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406020SW
Zoro #
G703658741
UPC #
025528790936
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Sweep Elbow
Item
90 Degrees Sweep Elbow
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 14
Application
Potable Water
Color
White
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Plug
No
Maximum Operating Pressure
280 psi
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Includes Shield
No
Standards
ASTM D2466, NSF 14, NSF 61
Fitting Side A Gender
Female
Pipe Fitting Material
PVC
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Seal
No

Description

90 Degrees Sweep Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.