Zoro Homepage

PVC, 90 Elbow, 2 in, 2 in

  • Mfr # 409020SW

  • Zoro # G403658751


product price: $5.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Sweep Elbow
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side A Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409020SW
Zoro #
G403658751
UPC #
025528790943
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in

Details

Specific Fitting Shape
90 Degrees Sweep Elbow
Item
90 Degrees Sweep Elbow
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Socket
Pipe Fitting Material
PVC
Fitting Side B Type
Spigot
For Pipe Schedule
40
Fitting Side B Gender
Male
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Includes Seal
No
Color
White
Includes Plug
No
Maximum Operating Pressure
280 psi
Standards
ASTM D2466, NSF 14, NSF 61
Application
Potable Water
Fitting Side A Gender
Female
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Compliance Level
Certified

Description

90 Degrees Sweep Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Male, Spigot, 2 5/16 in, Includes Seal Seal Not Included, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.