PVC, 90 Elbow, 3/4 in, 3/4 in NPT

  • Mfr # 410007BC

  • Zoro # G203046260


product price: $0.93
/ea

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
PVC
Standards
ASTM D2466, NSF 14, NSF 61
Low Lead Certified Standard
NSF 61; NSF 14
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410007BC
Zoro #
G203046260
UPC #
025528141684
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
7/8 in
Fitting Thread Size B
14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Item
90 Degrees Street Elbow
Pipe Fitting Material
PVC
Standards
ASTM D2466, NSF 14, NSF 61
Low Lead Certified Standard
NSF 61; NSF 14
Application
Potable Water
Includes Seal
No
Schedule
Schedule 40
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Includes Shield
No
For Pipe Schedule
40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Color
White
Maximum Operating Pressure
480 psi
Low Lead Compliance Level
Certified
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
Socket

Description

90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Male, NPT, 7/8 in, 14, Includes Seal Seal Not Included, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.