PVC, 90 Elbow, 3/4 in NPT, 1/2 in

  • Mfr # 410101

  • Zoro # G903046041


product price: $2.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Side A Nominal Pipe Size
3/4 in
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410101
Zoro #
G903046041
UPC #
025528141691
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
7/8 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Item
90 Degrees Street Elbow
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Standards
ASTM D2466, NSF 14, NSF 61
Includes Seal
No
For Pipe Schedule
40
Maximum Operating Pressure
480 psi
Pipe Fitting Material
PVC
Fitting Side B Type
Socket
Application
Potable Water
Includes Plug
No
Temp. Range
32 Degrees to 140 Degrees F
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Color
White
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Male, NPT, 7/8 in, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal Seal Not Included, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.