Zoro Homepage

PVC, 90Elbow, 3/4inSocket, 3/4inSocket

  • Mfr # 414101BC

  • Zoro # G903658701


product price: $1.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Side Outlet Elbow
Schedule
Schedule 40
Includes Plug
No
Fitting Thread Size C
14
Fitting Side C Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414101BC
Zoro #
G903658701
UPC #
025528142728
Country of Origin
United States

Dimensions

Fitting Thread Size C
14
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
90 Degrees Side Outlet Elbow
Item
90 Degrees Side Outlet Elbow
Schedule
Schedule 40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Color
White
Fitting Side A Type
Socket
For Pipe Schedule
40
Application
Potable Water
Fitting Side A Gender
Female
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
480 psi
Includes Seal
No
Standards
ASTM D2466, NSF 14, NSF 61
Low Lead Compliance Level
Certified
Pipe Fitting Material
PVC
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14

Description

Side Outlet Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.