Zoro Homepage

PVC, Bushing, 2 1/2 in, 2 in

  • Mfr # 437292BC

  • Zoro # G403046305


product price: $4.15
/ea

Key Features

Specific Fitting Shape
Bushing
Fitting Side A Type
Spigot
Pipe Fitting Material
PVC
Maximum Operating Pressure
300 psi
Standards
ASTM D2466, NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437292BC
Zoro #
G403046305
UPC #
025528133429
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 13/16 in
Fitting Side B Outside Diameter
3 in
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Bushing
Item
Bushing
Fitting Side A Type
Spigot
Pipe Fitting Material
PVC
Maximum Operating Pressure
300 psi
Standards
ASTM D2466, NSF 14, NSF 61
Includes Plug
No
Includes Shield
No
Color
White
For Pipe Schedule
40
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Temp. Range
32 Degrees to 140 Degrees F
Schedule
Schedule 40
Fitting Side B Type
Socket
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14

Description

Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Spigot, 2 13/16 in, 2 in, Female, Socket, 3 in, Includes Seal Seal Not Included, 2 17/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.