Zoro Homepage

PVC, Bushing, 2 in, 1 in

  • Mfr # 437249BC

  • Zoro # G903046300


product price: $2.25
/ea

Key Features

Specific Fitting Shape
Bushing
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Pipe Fitting Material
PVC
Low Lead Compliance Level
Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437249BC
Zoro #
G903046300
UPC #
025528133368
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Outside Diameter
2 7/16 in
Overall Length
1 11/16 in

Description

Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Male, Spigot, 2 5/16 in, 1 in, Female, Socket, 2 7/16 in, Includes Seal Seal Not Included, 1 45/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.