Zoro Homepage

PVC, Bushing, 2 in, 1/2 in

  • Mfr # 437247

  • Zoro # G003658687


product price: $2.79
/ea

Key Features

Specific Fitting Shape
Reducing Bushing
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Color
White
Fitting Side B Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437247
Zoro #
G003658687
UPC #
025528724108
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
1 11/16 in

Details

Specific Fitting Shape
Reducing Bushing
Item
Reducing Bushing
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Color
White
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Pipe Fitting Material
PVC
Fitting Side A Gender
Male
Includes Plug
No
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Fitting Side B Type
Socket
Fitting Side A Type
Spigot
Fitting Side B Gender
Female
Maximum Operating Pressure
280 psi
Includes Pre-Applied Thread Sealant
No
Application
Potable Water
Includes Seal
No
Includes Shield
No

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Male, Spigot, 1/2 in, Female, Socket, Includes Seal Seal Not Included, 1 11/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.