Zoro Homepage

PVC, Bushing, 4 in, 3 in

  • Mfr # 437422

  • Zoro # G203046024


product price: $6.99
/ea

Key Features

Specific Fitting Shape
Reducing Bushing
Fitting Side B Nominal Pipe Size
3 in
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Hex Size
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437422
Zoro #
G203046024
UPC #
025528718787
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3 in
Hex Size
4 9/16 in
Fitting Side B Outside Diameter
4 9/16 in
Overall Length
2 3/8 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 3 in, Female, Socket, 4 9/16 in, Includes Seal Seal Not Included, 2 25/64 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.