Zoro Homepage

PVC, Bushing, 6 in, 4 in

  • Mfr # 437532

  • Zoro # G403658744


product price: $15.65
/ea

Key Features

Specific Fitting Shape
Reducing Bushing
Schedule
Schedule 40
Maximum Operating Pressure
180 psi
Fitting Side A Type
Spigot
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437532
Zoro #
G403658744
UPC #
025528712044
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
6 5/8 in
Overall Length
4 in
Hex Size
6 15/16 in
Fitting Side B Outside Diameter
6 15/16 in
Fitting Side A Nominal Pipe Size
6 in

Description

Reducing Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 6 in, Male, Spigot, 6 5/8 in, 4 in, Female, Socket, 6 15/16 in, Includes Seal Seal Not Included, 4 1/32 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.