PVC, Straight, 1 in, 1 in NPT

  • Mfr # 435010BC

  • Zoro # G603046297


product price: $0.92
/ea

Key Features

Specific Fitting Shape
Adapter
Schedule
Schedule 40
Includes Seal
No
Color
White
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435010BC
Zoro #
G603046297
UPC #
025528130527
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
1 9/16 in
Overall Length
1 15/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
11 1/2
Fitting Side B Outside Diameter
1 9/16 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Adapter
Item
Adapter
Schedule
Schedule 40
Includes Seal
No
Color
White
Application
Potable Water
Includes Shield
No
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Includes Plug
No
Pipe Fitting Material
PVC
Maximum Operating Pressure
450 psi
Fitting Side A Gender
Female
Standards
ASTM D2466, NSF 14, NSF 61

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 9/16 in, 1 in, Female, NPT, 1 9/16 in, 11 1/2, Includes Seal Seal Not Included, 1 61/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.