Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Straight, 2 in, 2 in NPT

  • Mfr # 436020BC

  • Zoro # G403658690


product price: $2.82
/ea

Key Features

Specific Fitting Shape
Adapter
Includes Plug
No
Fitting Side A Type
Socket
Fitting Side A Outside Diameter
2 11/16 in
Fitting Thread Size B
11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436020BC
Zoro #
G403658690
UPC #
025528131968
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
2 11/16 in
Fitting Thread Size B
11 1/2
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 1/8 in
Hex Size
2 3/4 in
Overall Length
2 5/8 in

Details

Specific Fitting Shape
Adapter
Item
Adapter
Includes Plug
No
Fitting Side A Type
Socket
Application
Potable Water
Includes Seal
No
Fitting Side B Gender
Male
Includes Shield
No
Pipe Fitting Material
PVC
Includes Pre-Applied Thread Sealant
No
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
For Pipe Schedule
40
Schedule
Schedule 40
Fitting Side A Gender
Female
Maximum Operating Pressure
280 psi
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Male, NPT, 2 1/8 in, 11 1/2, Includes Seal Seal Not Included, 2 43/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.