PVC, Straight, 3 in, 3 in NPT

  • Mfr # 435030

  • Zoro # G203046062


product price: $4.99
/ea

Key Features

Specific Fitting Shape
Adapter
Application
Potable Water
Maximum Operating Pressure
260 psi
Color
White
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435030
Zoro #
G203046062
UPC #
025528718497
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Adapter
Item
Adapter
Application
Potable Water
Maximum Operating Pressure
260 psi
Color
White
Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Fitting Side A Gender
Female
For Pipe Schedule
40
Includes Shield
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Includes Seal
No
Pipe Fitting Material
PVC
Low Lead Certified Standard
NSF 61; NSF 14

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 in, Female, NPT, Includes Seal Seal Not Included, 3 3/4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.