Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Straight, 4 in NPT, 4 in

  • Mfr # 436040

  • Zoro # G803658764


product price: $5.29
/ea

Key Features

Specific Fitting Shape
Adapter
Overall Length
4 1/16 in
Low Lead Certified Standard
NSF 61; NSF 14
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436040
Zoro #
G803658764
UPC #
025528718572
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Adapter
Item
Adapter
Low Lead Certified Standard
NSF 61; NSF 14
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Standards
ASTM D2466, NSF 14, NSF 61
Includes Seal
No
Maximum Operating Pressure
220 psi
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Includes Plug
No
Fitting Side A Gender
Male
Application
Potable Water
Schedule
Schedule 40
Color
White
Pipe Fitting Material
PVC

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, NPT, 4 in, Female, Socket, Includes Seal Seal Not Included, 4 1/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.