Zoro Homepage

PVC, Tee, 1 1/4 in Socket, 1/2 in Socket

  • Mfr # 401166

  • Zoro # G603658735


product price: $1.29
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Side B Nominal Pipe Size
1/2 in
Low Lead Certified Standard
NSF 61; NSF 14
Schedule
Schedule 40
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401166
Zoro #
G603658735
UPC #
025528713997
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
3 1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Description

Slip Reducing Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.