Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Tee, 11/2"Clamp, 11/2"Clamp

  • Mfr # 362210

  • Zoro # G003046033


product price: $27.19
/ea

Key Features

Specific Fitting Shape
Saddle Tee
Fitting Side A Type
Clamp
Maximum Operating Pressure
330 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362210
Zoro #
G003046033
UPC #
025528789848
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1 5/16 in
Fitting Thread Size B
11 1/2
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Saddle Tee
Item
Saddle Tee
Fitting Side A Type
Clamp
Maximum Operating Pressure
330 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
Pipe Fitting Material
PVC
Fitting Side C Type
NPT
Low Lead Compliance Level
Certified
Includes Seal
No
Temp. Range
32 Degrees to 140 Degrees F
Includes Shield
No
Seal Material
Buna-N
Schedule
Schedule 40
Fitting Side B Type
Clamp
Color
White
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

Saddle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.