Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Tee, 2 in Socket, 2 in Socket

  • Mfr # 401249BC

  • Zoro # G903046294


product price: $3.99
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Standards
ASTM D2466, NSF 14, NSF 61
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401249BC
Zoro #
G903046294
UPC #
025528146306
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 11/16 in
Fitting Side C Outside Diameter
1 9/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Overall Length
4 1/16 in

Details

Specific Fitting Shape
Reducing Tee
Item
Reducing Tee
Low Lead Compliance Level
Certified
Fitting Side B Type
Socket
Standards
ASTM D2466, NSF 14, NSF 61
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
280 psi
For Pipe Schedule
40
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side C Gender
Female
Pipe Fitting Material
PVC
Includes Shield
No
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Female
Application
Potable Water
Fitting Side B Gender
Female
Includes Seal
No
Color
White
Fitting Side C Type
Socket
Includes Plug
No

Description

Slip Reducing Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.