Schedule 40 Elbow Slip x FPT, 2 in. 90 Degree

  • Mfr # 407-020

  • Zoro # G316368518


product price:  $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-020
Zoro #
G316368518
UPC #
25528723798
Country of Origin
China

Description

Features ASTM D-1784 - Rigid Poly Vinyl Chloride PVC Compounds and Chlorinated Poly Vinyl Chloride CPVC Compounds ASTM D-2466 - Socket Type Poly Vinyl Chloride PVC Plastic Pipe Fittings Schedule 40. ASTM F-1970 - Standard Specification for Special Engineered Fittings Appurtenances or Valves for use in Poly Vinyl Chloride PVC or Chlorinated Poly Vinyl Chloride CPVC systems. Material - LASCO Schedule 40 Fittings are produced from PVC Type 1 Cell Classification 12454-B. -O-rings are produced from a Buna- N Nitrile material. Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F Do not use LASCO fittings for compressed air or gases. Do not test PVC piping systems with compressed air or gases. Do not use fittings with liquids not recommended by LASCO. Size - 2 in. 90 Degree

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.