Zoro Homepage

Straight, CPVC, Socket3/4in, NPT3/4in

  • Mfr # 4136007

  • Zoro # G603046266


product price: $1.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Material
CPVC
Overall Length
1 17/32 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side A Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4136007
Zoro #
G603046266
UPC #
025528787011
Country of Origin
United States

Dimensions

Overall Length
1 17/32 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Socket Depth
11/16 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type NPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.