Shop All Sockets
Westward
1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points
Mfr # 45J235
Zoro # G5821112
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/2 in
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 1/2 in |
Size | 2-5/8" |
Socket Depth | Standard |
Socket Sizes | 2-5/8 in |
Socket Size | 2 5/8 in |
Details
Description
Socket, Socket Size 2 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS 4 Piece Set - Complete Set of V-TapGuides by Big Gator Tools (Big Gator Tap Set)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- CRESCENT 3/4" Drive 3/4" F x 1/2" M Adapter (CDTA5N)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- Westward Sockets