Shop All Sockets
Westward
1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points
Mfr # 10E225
Zoro # G5087616
original price:
$3.83
61% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 31mm |
Socket Depth | Standard |
Socket Sizes | 31mm |
Socket Size | 31 mm |
Details
Description
Socket, Socket Size 31 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- Westward Sockets & Ratchets