Shop All Socket Sets
Westward
1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome
Mfr # 53PN70
Zoro # G1575012
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 10
Product Information
- Brand Westward
- MFR # 53PN70
- Zoro # G1575012
- UPC # 190735948194
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 22 mm to 32 mm |
Standard Socket Style/Size | Standard 12-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Standard Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Details
Description
Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85570)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ84)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- Westward Socket Sets