Shop All Socket Sets
Westward
1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome
Mfr # 53PN60
Zoro # G2614241
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Westward
- MFR # 53PN60
- Zoro # G2614241
- UPC # 190735950401
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1 3/8 in to 1 in |
Socket Size | 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375 |
Deep Socket Style/Size | Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in |
Deep Socket Size | 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in |
Details
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (7) 6-Point, Deep Socket Style/Size Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 13/16" x 2" (HCL.13/16)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-750 with C-24)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- Westward Sockets & Ratchets