1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome, Skt St, Chrm, 4-32 mm, 12Pt

  • Mfr # 53PN64

  • Zoro # G2478329


product price:  $47.79
/ea

Key Features

Drive Size
1/2"
Number of Pieces
7
Finish
Chrome
Sockets Included
(7) Deep 12-Point
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN64
Zoro #
G2478329
UPC #
190735949498
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
1 3/8 in to 1 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
7
Includes
(7) 12-Point Socket Set: 1 1/16", 1 1/4", 1 1/8", 1 3/16", 1 3/8", 1 5/16", 1"
Finish
Chrome
Sockets Included
(7) Deep 12-Point
Flex Socket Point Styles Included
None
Impact Rated
No
Ratchets Included
None
Measurement Type
SAE
Standards
ANSI
Tether Capable
Tether Capable
Std. Socket Point Styles Included
None
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Number of Deep Sockets
7
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Non-Sparking
No
Container Type
Stand
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Piece Count Range
2 to 25
Container Features
Removable Top
Tether Ready
Yes
Includes Socket Bits
Socket Bits Not Included
Socket Shape
12-Point
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (7) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.