Shop PERFORMANCE TOOL
See all product information
Create Account
85 pc. Socket Set, SAE/Metric Sockets, Hex Keys, Case
- Mfr # W1183
- Zoro # G023310831
product price:Â
$
43.19
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Finish
Chrome Plated
SAE or Metric
Both
Socket Points
6,8 point
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1183
- Zoro #
- G023310831
- UPC #
- 39564047930
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard
Details
- Item
- Tool Set
- Finish
- Chrome Plated
- SAE or Metric
- Both
- Socket Points
- 6,8 point
- Impact Rated
- No
- Drive End Type
- Hex,Bit
- Case Included
- Yes
- Material
- Carbon Alloy Steel
Description
The Performance Tool W1183 SAE/Metric 85-Piece Socket is a must-have for any DIY enthusiast or professional mechanic. With a wide range of sizes, including both SAE and metric sockets in 1/4-Inch, 3/8-Inch, and 1/2-Inch drive sizes, this set offers ultimate versatility and convenience for any job. The sockets are drop forged from chrome plated carbon steel, ensuring long-lasting strength and durability, while the included sturdy storage and carrying case keeps everything organized and easily accessible. In addition to the sockets, this set also includes 11 driver bits, 18 hex keys, and a 1/4-Inch drive adapter for added convenience and versatility. Whether you're working on your car, tackling a home renovation project, or simply need a reliable set of sockets for everyday use, the Performance Tool socket and bit set has got you covered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.