This item is Discontinued.

Westward 12 ft Stepladder, 375 lb Capacity 44YY50

12 ft Stepladder, 375 lb Capacity (Discontinued)

  • Mfr # 44YY50
  • Zoro # G0462430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YY50
Zoro #
G0462430
UPC #
190735832646
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Base Width
38.4 in
Step Width
12 in
Step Depth
3 in
Ladder Height
12 ft
Bottom Width
38 3/8 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
76 1/8 in
Weight
49 lb
Tread Type
Ribbed
Series
WW-3410
Number of Steps
11
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Rung/Step Spacing
12 in
Load Capacity
375 lb
Ladder Tread
Ribbed
Net Weight
55 lbs.
Step Tread
Ribbed
Stepladder Item
Stepladder
ANSI Type
IAA
Color
Yellow
Standards
ANSI, OSHA Compliant
Material
Fiberglass
Shoe Type
Slip-Resistant
Ladder Type
A-Frame Stepladder
Conductivity
Non-Conductive

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 76.1 in, Bottom Width 38 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3410-XX, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.