Shop All Jobber Length Drill Bits
Westward
1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFC2
Zoro # G2665004
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5000
Product Information
- Brand Westward
- MFR # 2UFC2
- Zoro # G2665004
- UPC # 190735801406
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.00)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- WESTWARD 15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL68)
- WESTWARD 3-1/4" HSS 118 Deg. Jobber Length Drill Bit (4UL49)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL57)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- Westward Jobber Length Drill Bits