Westward
135 Deg. Jobber Length Drill Bit
Mfr # 401J76
Zoro # G3374170
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Explore More Products
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit 401J56
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt 401J59
- WESTWARD 1/8" 135 Deg. Jobber Length Drill Bit 401J55
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT0
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6NTA8
- WESTWARD #35 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRT3
- WESTWARD #2 Cobalt TiN 135 Deg. Jobber Length Drill Bit 5PLY3
- WESTWARD 23/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VPC2
- WESTWARD S 4-7/8" TiN 135 Deg. Jobber Length Drill Bit 6PRW8
- WALTER Walter Titex - Jobber drill A1211-8.05
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLU0
- Westward Drill Bits