Westward
1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points
- Zoro #: G2766500
- Mfr #: 53YV39
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: Triple Square
$13.22
Subtotal: $13.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-3/8" |
Socket Depth | Deep |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Deep Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Insulated | No |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 23.1 mm, Standards ASME B107.110-2012
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YV39
Explore more
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points 53YV30
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points 53YV31
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points 53YV35
- WESTWARD 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points 10E903
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points 10E253
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points 10E312
- URREA 3/4" drive, 12-point short socket 13/16" 5526
- GREY PNEUMATIC SKT 1-1/2" DR X 110MM STD - 12 PT IM GP62110M
- KO-KEN TOOLS Wheel Nut Socket 21mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive 14145PM.110-21
- WESTWARD 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points 45J230
- KO-KEN TOOLS Socket 8mm Nut Grip 26mm Outer Hex 17mm 3/8 Sq. Drive 3450MH-8
- Westward Sockets