Shop All Sockets
Westward
1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points
Mfr # 53YV37
Zoro # G2616551
original price:
$10.93
11% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-1/4" |
Socket Depth | Deep |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Details
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19.9 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- GLOBAL INDUSTRIAL 48W Hang-Type Magnetic Sweeper With Forklift Hanger (641799)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- CTA MFG Subaru Head Bolt Socket (CTA7280)
- Westward Sockets & Ratchets