Shop All Sockets
Westward
1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points
Mfr # 53YU59
Zoro # G2616192
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-5/16" |
Socket Sizes | 1-5/16 in |
Socket Depth | Standard |
Socket Size | 1 5/16 in |
Details
Description
Socket, Socket Size 1 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- WESTWARD 3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points (20HW72)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- LISLE SOCKET TAP #9 (LI70860)
- Westward Sockets & Ratchets