Westward
1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points
Mfr # 53YU74
Zoro # G2616168
original price:
$6.45
12% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E286)
- WESTWARD 1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (53YU57)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5416H)
- Westward Sockets