Westward
1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # 53YU46
Zoro # G2616070
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 3/8 Sq Dr 7/16 Mag (M27161)
- CMT Flush Trim Router Bit, HW, 1/4 in (806.001.11)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 3 in L (J74285P)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YU44)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- Westward Sockets & Ratchets