Shop All Sockets
Westward
1/2 in Drive, 22mm Hex Metric Socket, 6 Points
Mfr # 53YV13
Zoro # G2616481
original price:
$8.09
12% off
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Deep |
Socket Size | 22 mm |
Details
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- MAKITA Carbon Brush Set (CB204)
- DIABLO Hole Saw 2-5/16" (DHS2312)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YT47)
- WESTWARD 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (10E199)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- Westward Sockets & Ratchets