Shop All Sockets
Westward
1/2 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # 53YU36
Zoro # G2616107
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 24mm |
Socket Depth | Standard |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Details
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinder (DCG416VSB)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- GENERAL TOOLS Engraver Precision Crdls (505)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (10E358)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- Westward Sockets & Ratchets