Shop All Sockets
Westward
1/2 in Drive, 26mm Hex Metric Socket, 6 Points
Mfr # 53YV17
Zoro # G2616247
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 26mm |
Socket Sizes | 26mm |
Socket Depth | Deep |
Socket Size | 26 mm |
Details
Description
Socket, Socket Size 26 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- RIDGID Diehead, Cmpl 12R 1/2 Hs Nptss (37525)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- MASTER MAGNETICS RED Handle Magnet (7213)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- Westward Sockets & Ratchets