Shop All Sockets
Westward
3/8 in Drive, 8mm Hex Metric Socket, 6 Points
Mfr # 53YR80
Zoro # G2615179
original price:
$2.55
7% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Details
Description
Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 10 Mm Extra Deep Metric Socket 1/4 (EDM410)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Deep Socket, black oxide (J6508MH)
- RIDGID Drive Roller Assy. (93620)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- Westward Sockets & Ratchets