Shop All Jobber Length Drill Bits
Westward
135 Deg. Jobber Length Drill Bit
Mfr # 401J69
Zoro # G3373890
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J69
- Zoro # G3373890
- UPC # 190735956069
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 2 7/8 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- ALLPAX Arch Punch, 3/8" Tip dia., Black Coated (AX1803)
- WESTWARD 1/8" 135 Deg. Jobber Length Drill Bit (401J55)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J60)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64 (44027)
- Westward Drill Bits