Westward
5/32" 135 Deg. Jobber Length Drill Bit
Mfr # 401J70
Zoro # G3373927
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- WESTWARD 6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF5)
- WESTWARD #16 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH7)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- Westward Drill Bits