Westward
1/4 in Drive, 1/2" Hex SAE Socket, 6 Points
- Zoro #: G2614381
- Mfr #: 53YP83
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.10
Westward #53YP83 Specifications
- Zoro #: G2614381
- Mfr #: 53YP83
- Drive Size: 1/4 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1 in
- Material: Alloy Steel
- Size: 1/2"
- Finish: Chrome
- Output Type: Hex
- Drive Type: Hand
- Socket Sizes: 1/2 in
- Socket Depth: Standard
- Item: Socket
- Tether Capable: Tether Capable
- Standards: ASME B107.110-2012
- Measurement Type: SAE
- Impact Rated: No
- Tether Style: Tether Capable
- Locking: No
- Non-Sparking: No
- Insulated: No
- Socket Shape: 6-Point
- Tether Ready: Yes
- Socket Size: 1/2 in
- Product Type: Socket
- Country of Origin (subject to change): China
Description
Socket, Socket Size 1/2 ", 6-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 ", SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YP83
Explore more
- Westward 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points 53YP76
- Westward 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points 53YP75
- Westward 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points 53YP74
- Westward 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points 53YP78
- Westward 3/8 in Drive, 11mm Hex Metric Socket, 6 Points 53YR83
- Westward 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points 53YU80
- Westward 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points 53YT03
- Westward 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points 53YR20
- Ampco 1/4 in Drive, 9mm 6 pt Metric Socket, 6 Points SS-1/4D9MM
- Grey Pneumatic 1-1/2" Drive, 76mm Metric Socket, 6 Points 6076M
- K Tool International 1/4" Drive, 10mm Metric Socket, 6 Points KTI-26210
- Westward Sockets & Ratchets