Shop All Sockets
Westward
1/4 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # 53YR35
Zoro # G2765259
original price:
$2.97
9% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Deep |
Socket Size | 7 mm |
Details
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Metric Spindle Assembly (305208-M)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT865025)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- Westward Sockets & Ratchets