Zoro Homepage

21pc. HSS 135 Degrees Drill Bit Set

  • Mfr # 401J90

  • Zoro # G3379043


product price: $61.59
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/16, 1/4, 1/8, 11/32, 11/64, 13/64, 15/64, 17/64, 19/64, 21/64, 23/64, 3/16, 3/32, 3/8, 5/16, 5/32, 5/64, 7/32, 7/64, 9/32, 9/64, Metal Drill Index Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J90
Zoro #
G3379043
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Drill Bit Size
1/16 in to 3/8 in by 64ths
Shank Dia.
1/6 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
3/8 in
Depth:Dia. Ratio
5xD
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Drill Diameter Tolerance
+0.0000 in / -0.0005 in, +0.0000 in / -0.0010 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/16, 1/4, 1/8, 11/32, 11/64, 13/64, 15/64, 17/64, 19/64, 21/64, 23/64, 3/16, 3/32, 3/8, 5/16, 5/32, 5/64, 7/32, 7/64, 9/32, 9/64, Metal Drill Index Case
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
Standards
ASME
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
No
Finish - Machining
Black and Gold
Material - Machining
High Speed Steel
Number of Drill Bits
21
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Number of Flutes
2
Decimal Equivalent
0.0625 in to 0.375 in
Spiral Direction
Right Hand
Flute Type
Spiral
Helix Angle
32 Degrees
Web Thinning
Standard Point
Drill Bit Case Type
Drill Index
Material Grade - Machining
General Purpose
Thread Direction
Right Hand
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.