Shop All Jobber Length Drill Bits
Westward
28.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLJ2
Zoro # G3777487
$0.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Westward
- MFR # 5PLJ2
- Zoro # G3777487
- UPC # 190735868362
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.70 mm |
Shank Dia. | 1/64 in |
Overall Length | 28.00 mm |
Flute Length | 9.00 mm |
Maximum Drilling Depth | 9 mm |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 0.70 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0276, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scaling Hammer, 1 lb., Fiberglass Handle (H-602FG)
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- SUPERIOR PARTS Aftermarket Aluminum Body Trigger Valve Kit Replaces Max CN80548 / Bostitch TVA6 (SP MV11A)
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD5)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- Westward Jobber Length Drill Bits