- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Sockets
- /
- 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points
Westward
3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points
- Zoro #: G4784272
- Mfr #: 10E284
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.64
Westward #10E284 Specifications
- Zoro #: G4784272
- Mfr #: 10E284
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2 1/2 in
- Material: Alloy Steel
- Size: 1-5/8"
- Finish: Chrome
- Output Type: 6 pt
- Item: Socket
- Category Type: Hex Socket
- Tether Capable: Tether Capable
- Socket Depth: Standard
- Socket Sizes: 1-5/8 in
- Drive Type: Hand
- Standards: DIN
- Measurement Type: SAE
- Impact Rated: No
- Tether Style: Tether Capable
- Non-Sparking: No
- Socket Shape: 6-Point
- Socket Size: 1 5/8 in
- Tether Ready: Yes
- Insulated: No
- Locking: No
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size 1 5/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #10E284
Explore more
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points 53YP99
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points 53YR59
- WESTWARD Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8" 45J260
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points 10E277
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points 53YT83
- MARTIN SPROCKET & GEAR Skt, 1, 12P, Std, 2-3/8, X1276 X1276
- KO-KEN TOOLS Socket 16mm 6 Point 32mm Magnet 3/8 Sq. Drive 13400MG-16
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points J4771A
- Westward Sockets & Ratchets