Westward
3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points
Mfr # 10E288
Zoro # G4784281
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 11/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.20mm (C70089)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Deep Imp (CMMT16078)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR57)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Shallow (CMMT43541)
- Westward Sockets