Shop All Sockets
Westward
3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points
Mfr # 10E291
Zoro # G5087932
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 15/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 15/16 in |
Size | 2-1/8" |
Socket Depth | Standard |
Socket Sizes | 2-1/8 in |
Socket Size | 2 1/8 in |
Details
Description
Socket, Socket Size 2 1/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- RIDGID Handle, Wrench 24 Hd Ridgid (31450)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YU60)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR46)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- Westward Sockets