- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Sockets
- /
- 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points
Westward
3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points
- Zoro #: G4963822
- Mfr #: 10E332
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.75
Westward #10E332 Specifications
- Zoro #: G4963822
- Mfr #: 10E332
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 2 5/8 in
- Material: Alloy Steel
- Size: 46mm
- Finish: Chrome
- Output Type: 6 pt
- Item: Socket
- Drive Type: Hand
- Socket Sizes: 46mm
- Standards: ASME B107.5M
- Socket Depth: Standard
- Category Type: Hex Socket
- Tether Capable: Tether Capable
- Impact Rated: No
- Measurement Type: Metric
- Tether Style: Tether Capable
- Socket Shape: 6-Point
- Tether Ready: Yes
- Locking: No
- Non-Sparking: No
- Insulated: No
- Socket Size: 46 mm
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size 46 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #10E332
Explore more
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points 10E254
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points 5MV15
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points 10E278
- WESTWARD 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points 5MT37
- WESTWARD 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points 45J228
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points 53YR74
- APEX TOOL GROUP SKT 3/8" DR 15mm 6 PT GWR532150GR
- GREY PNEUMATIC CORPORATION SKT 1-1/2" DR X 2-1/4" STD - 12 PT IM GP6272R
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points 53YR97
- GEARWRENCH 1/4" Drive, 1/4" SAE Socket, 12 Points 80212
- CRESCENT 1/2" Drive, 3/4" SAE Socket, 6 Points CDDS60N
- Westward Sockets