Westward
3/8 in Drive, 1/2" Hex SAE Socket, 6 Points
Mfr # 53YR69
Zoro # G2614829
original price: $2.55
10% off
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, #4-40 UNC 2A (371110050)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- WESTWARD 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (45J236)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR67)
- CAPRI TOOLS 38 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-38CL-15PK)